Pull Box, NEMA 1, Screw Cover, 10" x 10" x 8"

Item #: 37368
Cat #: ASE10X10X8NK
UPC: 783510495794
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 10 Inch x 10 Inch x 8 Inch, Steel With Gray Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 10 Inch x 10 Inch x 8 Inch, Steel With Gray Finish, No Knockouts
Pull Box, NEMA 1, Screw Cover, 10 Inch x 10 Inch x 8 Inch, Steel With Gray Finish, No Knockouts
Also known as: 783510495794, ASE10X10X8NK

Specifications

Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)