REXEL logo

14-2 AWG Aluminum Solderless Lug

Item #: 37370
Cat #: T3A2-2
UPC: 783669896541
Sign In or Register to view pricing and more.
Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 2 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Product Overview

Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 2 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669896541, T3A2-2, 3 barrel chair lug

Frequently Bought Together (45)

Specifications

Type: Mechanical, Lug
Gauge: 10, 4, 12, 3, 2, 14, 6, 8
Size: S
Mounting: 2-Hole
Material: Aluminum
Type: Mechanical, Lug
Size: S
Material: Aluminum
Gauge: 10, 4, 12, 3, 2, 14, 6, 8
Mounting: 2-Hole

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)