Window Kit, 34.19" x 20.14"

Item #: 373723

Cat #: AWDH3624N4SS

UPC: 783510130220

Sign In or Register to view pricing and more.
Window Kit, Deep Hinged, Size/Dims: 34.19" x 20.14", Material/Finish: Stainless Steel Type 316.

Overview

Window Kit, Deep Hinged, Size/Dims: 34.19" x 20.14", Material/Finish: Stainless Steel Type 316.

Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.

Also known as: 783510130220, AWDH3624N4SS

Features & Benefits

  • Quarter-turn latches for quick access
  • 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
  • 2.5-in. (64-mm) deep to allow for deep controls
  • Built-in gasket compression stop on back of window kit facilitates flush mounting
  • Designed for either left or right hinging
  • Includes mounting template and mounting hardware
  • Easy-to-remove clip-style hinge pin
  • Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 36 in
Finish: Brushed #4
Width: 24 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant