MOLDED CASE CIRCUIT BREAKER 600V 15A

Item #: 373758

Cat #: HGL26015C

UPC: 785901929628

to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 15A,15 A,15 A,350 A,750 A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 240 V AC-20 kA 250 V DC-35 kA 480 V AC-18 kA 600 V AC,G,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 15A,15 A,15 A,350 A,750 A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 240 V AC-20 kA 250 V DC-35 kA 480 V AC-18 kA 600 V AC,G,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
Also known as: 785901929628, HGL26015C

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 18 kA