This product has been discontinued.

to view pricing and more.
Documents & Guides
Step Bit, Kwik Stepper, Length: 2-7/16", Diameter: 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Overview
Step Bit, Kwik Stepper, Length: 2-7/16", Diameter: 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.
Also known as: 783310344117, 34411
Specifications
| Length: | 2 7/16 in |
| Diameter: | 22 mm, 7/8 in |
| Type: | Step Bit |
| Length: | 2 7/16 in |
| Type: | Step Bit |
| Diameter: | 22 mm, 7/8 in |