line terminator - for rack end - set of 2

Item #: 373842

Cat #: TSXTLYEX

UPC: 389110864246

to view pricing and more.
line terminator - for rack end - set of 2

Overview

line terminator - for rack end - set of 2

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This line terminator for rack end is a connection accessory of programmable automation controller modules. This product is composed with one 9-way SUB-D connector labelled A and one 9-way SUB-D connector labelled B. It weighs 0.05kg. It is suitable for process and machine safety functions like emergency shut down, fire and gas, burner or boiler management, control access for safety machines, material handling and turbo machinery. This product is compatible for use with TSXRKYxxEX rock end. The set includes 2 pieces. Reduces maintenance and training costs, same spare parts in stock, unique training for different Programmable Automation Controllers (PAC).

Also known as: 389110864246, TSXTLYEX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65