Pull Box, NEMA 1, Screw Cover, 8" x 8" x 8"

Item #: 37388
Cat #: ASE8X8X8NK
UPC: 783510495596
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 8 Inch x 8 Inch x 8 Inch, Steel With Gray Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 8 Inch x 8 Inch x 8 Inch, Steel With Gray Finish, No Knockouts
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510495596, ASE8X8X8NK

Specifications

Product Depth: 8 in
Mounting: Surface
IP/NEMA Rating: 1, IP30
Color: Gray
Product Width: 8 in
Material: Steel
Product Height: 8 in
Product Depth: 8 in
IP/NEMA Rating: 1, IP30
Product Width: 8 in
Product Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)