This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Yellow,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series
Overview
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Yellow,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Also known as: 782113792415, E34PB4-53X
Specifications
| Mounting: | Flush |
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Flush |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Corrosion Resistant |