Safety Switch, 400A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 373941

Cat #: DT465URK

UPC: 782113949321

to view pricing and more.
400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r

Overview

400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r
Also known as: 782113949321, DT465URK

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 400
Poles: 4
IP/NEMA Rating: NEMA 3R