Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 3'
Item #:
374057
Cat #:
5G460-3S
UPC:
078477164181
Sign In or Register to view pricing and more.
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 3 ft.
Gigamax 5e Patch Cord. 3-ft Long - Grey
Also known as: 078477164181, 5G460-3S
Specifications
Gauge: | 24 |
Length: | 3 ft |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Shielding: | Unshielded |
Length: | 3 ft |
Conductors: | 4 Pair |
Customer Reviews
No reviews for this product
(0)