Push Button, Illuminated, Metal, Flush, LED Red, 30mm, Momentary, 24-28VAC, 1NO/NC

Item #: 374064

Cat #: 9001K3L35RH13

UPC: 785901028598

to view pricing and more.
Push Button, Illuminated, Harmony 9001K, Metal, Flush, LED Red, 30mm, Momentary, 24-28 Volt AC, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, Harmony 9001K, Metal, Flush, LED Red, 30mm, Momentary, 24-28 Volt AC, 1 Normally Open/Normally Closed Contact

This Harmony 9001K, modular illuminated projecting green push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901028598, 9001K3L35RH13

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65