STARTER 600VAC

Item #: 374119

Cat #: 8536SBA2V08

UPC: 785901439714

to view pricing and more.

Overview

SQD 8536SBA2V08 STARTER 600VAC
Also known as: 785901439714, 8536SBA2V08

Specifications

Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65