REXEL logo

High Temperature Control, High Temp Cut-Off for Attic Ventilator

Item #: 3743
Cat #: 73
UPC: 026715016068
Sign In or Register to view pricing and more.
High Temperature Control, High Temp Cut-Off for Use With All Broan Powered Attic Ventilators

Product Overview

High Temperature Control, High Temp Cut-Off for Use With All Broan Powered Attic Ventilators
Also known as: 026715016068, 73
Frequently Bought Together (25)
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Hubbell-Raco
164 4" Octagon Box, 1-1/2" Deep, NM Clamps, TS-Bracket, Drawn, Steel
Arlington
FS8091F Device Box, Weatherproof, All Siding Types, 1-Gang, Non-Metallic
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Mulberry Metal
76532 2G WHT-PRL SW/DPLX.RCPT.
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Elite Lighting
B6IC-AT-W IC Housing, Air-Shut, 6"
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
54522-2W 2-Pole Switch, Framed Toggle, 20A, 120/277V, White, Side Wired
Arlington
8141F Siding Mounting Block with Flange, Vertical Mount, Non-Metallic
Carlon
B121ADJ Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Mulberry Metal
41020 Toggle Switch Wallplate, 1-Gang, Red Steel, Gas Burner Plate
Hubbell-Raco
926-1 4" Octagon Ceiling Box with Hanger, 1-1/2" Deep, KOs, Metallic
Carlon
B620K 4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic
Hubbell-Raco
2709 Stud Guard, Steel, 1-1/2" x 2-9/16", 100/PK
Carlon
B520A-UPC 4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Carlon
B232ACP Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Carlon
B344AB Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Carlon
B455A-UPC Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Allied Moulded
LH-11P Keyless Medium Base Incandescent Lampholder
Carlon
B120A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic

Specifications

Volts AC: 120
Type: Fan Control
Volts AC: 120
Type: Fan Control

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)