Fixed HMI Bezel, 250 x 250 x 17mm, Includes Gasket & Mounting Hardware

Item #: 37430

Cat #: LBF2525

UPC: 783510498801

Sign In or Register to view pricing and more.
Fixed HMI Bezel, 250 x 250 x 17mm, Includes Gasket & Mounting Hardware, Material/Finish: Die Cast/Gray Powder Coat, For Use With Hoffman HMI Enclsoure Systems Inline Front Plate LFP2525

Overview

Fixed HMI Bezel, 250 x 250 x 17mm, Includes Gasket & Mounting Hardware, Material/Finish: Die Cast/Gray Powder Coat, For Use With Hoffman HMI Enclsoure Systems Inline Front Plate LFP2525

Aesthetic die-cast bezel frame accepts front plate or plates with HMI cutout. Furnished frame caps conceal mounting screws.

Also known as: 783510498801, LBF2525

Specifications

Material: Steel
Height: 9.840 in
Width: 9.840 in
Depth: 0.670 in
Material: Steel
Width: 9.840 in
Height: 9.840 in
Depth: 0.670 in