135A, 3P, Contactor, NEMA 4, 120VAC

Item #: 374315
Cat #: A145N4-30-11-84
UPC:
Sign In or Register to view pricing and more.
NEMA Size 4, 135 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. & 1 N.C. Auxiliary Contact Block.***Must Add (2) Terminal Lug Kits***

Overview

NEMA Size 4, 135 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. & 1 N.C. Auxiliary Contact Block.***Must Add (2) Terminal Lug Kits***
Primarily for controlling a variety of lighting loads 3 pole, NEMA, 135 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Also known as: A145N4-30-11-84

Specifications

Volts AC Control: 120
Amps: 135
Poles: 3
Type: NEMA, Contactor, Non-Reversing
Volts AC Control: 120
Poles: 3
Amps: 135
Type: NEMA, Contactor, Non-Reversing

Customer Reviews

No reviews for this product
(0)