REXEL logo

Compression Lug, Copper, Conductor Size 1

Item #: 374397
Cat #: CLND-1-38-1
UPC: 783669635188
Sign In or Register to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 1, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 1, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669635188, CLND-1-38-1

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)