
Panel For Enclsoure, 24" x 24", Type 3R, 4, 4X, 12/13, SS
Item #: 3744
Cat #: A24P24SS6
UPC: 783510298500
to view pricing and more.
Documents & Guides
Panel For Enclsoure, 24" x 24", Type 3R, 4, 4X, 12/13, Stainless Steel
Overview
Panel For Enclsoure, 24" x 24", Type 3R, 4, 4X, 12/13, Stainless Steel
Panel For Enclsoure, 24" x 24", Type 3R, 4, 4X, 12/13, Stainless Steel
Also known as: 783510298500, A24P24SS6
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 24 in |
| Height: | 24 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 24 in |
| Material: | Stainless Steel |
| Height: | 24 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |