18 AWG, Stranded, MTW, Gray, 2500'

Item #: 374408

Cat #: 411010509

UPC: 029892251178

to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892251178, 411010509

Specifications

Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded