This product may not be available in all locations.
Drive, AC, 380-480VAC 3-Ph, 8A, 5HP Normal Duty, 3HP Heavy Duty
Item #:
374489
Cat #:
20F11RD8P0AA0NNNNN
UPC:
884951300187
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type
Overview
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type
Also known as: 884951300187, 20F11RD8P0AA0NNNNN
Specifications
Phase: | 3 |
Horsepower: | 5, 3 |
Type: | General Purpose, Drive |
Amps: | 8 |
Phase: | 3 |
Type: | General Purpose, Drive |
Horsepower: | 5, 3 |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)