Galvanized Box, Screw Cover, 12" x 12" x 8"

Item #: 37460

Cat #: A12128GSC

UPC: 783510490997

Sign In or Register to view pricing and more.
Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 12" x 12" x 8", Material/Finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 12" x 12" x 8", Material/Finish: Galvanized

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510490997, A12128GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 3R
Width: 12 in
Depth: 8 in
Material: Steel
Finish: Galvanized
Height: 12 in
Width: 12 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R
Depth: 8 in
Finish: Galvanized