This product may not be available in all locations.
Terminal Block, White, 100A, 600V AC/DC, 14mm
Item #:
37462
Cat #:
1492-CD2
UPC:
781180975868
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 100 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate, 14 mm, 50 in a Package
Overview
Terminal Block, 100 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate, 14 mm, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 781180975868, 1492-CD2
Specifications
Type: | Terminal Block |
Amps: | 100 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 4 |
Type: | Terminal Block |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps: | 100 |
Volts DC: | 600 |
Color: | White |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)