XHHW12SOLYEL2500RL

Item #: 374646
Cat #: XHHW12SOLYEL2500RL
UPC: 980100236380
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12SOLYEL2500RL

Overview

COP XHHW12SOLYEL2500RL
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236380, XHHW12SOLYEL2500RL

Specifications

Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Solid
Package Type: Reel
Gauge: 12
Volts AC: 600
Jacket: XLPE
Stranding: Solid
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel

Customer Reviews

No reviews for this product
(0)