XHHW12SOLBLK2500RL

Item #: 374647
Cat #: XHHW12SOLBLK2500RL
UPC: 980100236038
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12SOLBLK2500RL

Overview

COP XHHW12SOLBLK2500RL
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236038, XHHW12SOLBLK2500RL

Specifications

Length: 2500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 12
Color: Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)