This product has been discontinued.

4" PVC 45° Elbow, 150" Radius, DB-120, Gray, Bell End
Item #: 374664
Cat #: PH7SN
UPC: 034481218647
to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Gray, Bell End, Type DB-120
Overview
4 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481218647, PH7SN
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 45° |
| Sweep Radius: | 150 in |
| Type: | DB-120 |
| Color: | Gray |
| Diameter: | 4 in |
| Sweep Radius: | 150 in |
| Material: | PVC |
| Angle: | 45° |
| Type: | DB-120 |