Terminal Block, 55A, 600V AC/DC, White, 10mm

Item #: 37488

Cat #: 1492-CA1

UPC: 781180974687

to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, White, 10 mm *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, White, 10 mm *** Rockwell Automation Preferred Product ***

Bulletin 1492 Open Construction Terminal Blocks (Styles C and F) provide visual verification that the wire is properly positioned in the clamping area. You can use a standard screwdriver for wiring the blocks. Styles C and F blocks mount more securely on Allen-Bradley® rail; some also mount on DIN rail. Several Style C blocks accept snap-on markers for marking long wire identifications. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180974687, 1492-CA1

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 8
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Amps: 55
Volts DC: 600
Color: White
Allowable Gauge Range: 22 - 8