REXEL logo

Push Button, Double, Pilot Light, Green/Red, Flush/Extended, 22.5mm

Item #: 374899
Cat #: ZB5AW7L3740
UPC: 785901435679
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Double, Clear Pilot Light, Green/Red, Flush/Extended, 22.5 mm, Operator Only

Overview

Push Button, Double, Clear Pilot Light, Green/Red, Flush/Extended, 22.5 mm, Operator Only
Also known as: 785901435679, ZB5AW7L3740

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: Double, Pushbutton, Pilot Light
Material: Plastic
Color: Green/Red/Clear
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: Double, Pushbutton, Pilot Light
Color: Green/Red/Clear

Customer Reviews

No reviews for this product
(0)