Breaker, 20A, 1P, 120/240V, 10 kAIC

Item #: 3749
Cat #: BR120
UPC: 786676362108
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Eaton BR offers this 20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions
Also known as: 786676362108, BR120, 20a breaker, Thumper, BRIZO, breaker breaker, BR, 1-Pole 20A 120/240V BR Plug-On Breaker

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR

Customer Reviews

4.7 Overall
(3)
4/5
Anonymous - , on 01/24/2023
EASY
Works great!!!
5/5
Anonymous - Forest Grove on 11/30/2017
Ez to install.
Works great. Breaker not tripping . Ez to install.
5/5
Jim - Alaska on 06/23/2017
Worked as expected
This breaker fit in my BR style panel as expected.