This product may not be available in all locations.

Assembled, 30.5 Mm, Class I Division 2 Pushbutton
Item #: 374907
Cat #: 10250T706R
UPC: 782114504383
to view pricing and more.
Documents & Guides
Assembled, 30.5 Mm, Class I Division 2 Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts
Overview
Assembled, 30.5 Mm, Class I Division 2 Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts
Also known as: 782114504383, 10250T706R
Specifications
| Mounting: | Flush |
| Length: | 3 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Flush |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Length: | 3 in |