
Cord Grip Connector, 90° Strain Relief, 1/2", Steel
Item #: 37499
Cat #: 3792-5
UPC: 050169379257
to view pricing and more.
Documents & Guides
Liquidtight Cord Grip Connector, 90° Strain Relief, Male, Hub Size: 1/2 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, 90° Strain Relief, Male, Hub Size: 1/2 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Steel.
Also known as: 050169379257, 3792-5
Features & Benefits
- All steel/malleable construction provides mechanical strength
- Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
- Washers have size range imprinted for indentification - eliminates misidentifying inventory
- Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- All metallic components are zinc electroplated for corrosion protection
- 1/2 in. to 3/4 in. Malleable Iron bodies
- 1/2 in. to 3/4 in. Steel nuts
- Additional sizes available
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Diameter Range: | 0.375 - 0.500 in |
| Material: | Malleable Iron |
| Diameter Range: | 0.375 - 0.500 in |
| Diameter: | 1/2 in |