REXEL logo

350 MCM THHN Stranded Copper, Blue, 1000'

Item #: 374993
Cat #: THHN350STRBLU1000RL
UPC: 980100234911
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, THHN, Stranded Copper, 600V, Blue, 1000 ft Reel

Overview

350 MCM, THHN, Stranded Copper, 600V, Blue, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234911, THHN350STRBLU1000RL

Specifications

Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 350
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)