3
more

Sign In or Register to view pricing and more.
Documents & Guides
Base Spacer- 5" x 3" Snap-Loc, Material: Non-Metallic.
Overview
Base Spacer- 5" x 3" Snap-Loc, Material: Non-Metallic.
5 Inches x 3 Inches Snap-Loc Styrene Base Spacer
Also known as: 034481004387, S288PLN
Specifications
| Diameter: | 5 in |
| Material: | PVC |
| Diameter: | 5 in |
| Material: | PVC |