STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 375141

Cat #: 8536SDG2V03

UPC: 785901757733

to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,2-Phase,240VAC@60Hz - 220VAC@50Hz,45 A,4P,600VAC,Box Lug,NEMA 1,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,2-Phase,240VAC@60Hz - 220VAC@50Hz,45 A,4P,600VAC,Box Lug,NEMA 1,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2

Non-Reversing Starter Size 2, 4-Pole, Melting Alloy Overload, NEMA 1

Also known as: 785901757733, 8536SDG2V03

Specifications

IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Size: 2