Small Diameter Control Cable, 2/3 w/Ground, Copper, PVC Jacket, Black

Item #: 375158

Cat #: SDT23WG

UPC:

to view pricing and more.
Documents & Guides
Small Diameter Control Cable, 2/3, Copper, PVC Jacket, Black

Overview

Small Diameter Control Cable, 2/3, Copper, PVC Jacket, Black
Also known as: SDT23WG

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2 AWG
Conductors: 3
Jacket: PVC
Color: Black
Length: 1000 ft
Material: Copper
Gauge: 2 AWG