14W BR30 LED Lamp, 27K

Item #: 375204

Cat #: LED14E26BR3027K

UPC: 762148204138

to view pricing and more.
Documents & Guides
14 W BR30 Dimmable LED BulbDimmable LED Lamp, 14W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 067770 ###

Overview

14 W BR30 Dimmable LED BulbDimmable LED Lamp, 14W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 067770 ###
Also known as: 762148204138, LED14E26BR3027K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 40°