This product has been discontinued.

Filter Fan, Side Mount, Diameter: 5", 115V, IP54, Gray, Non-Metallic
Item #: 375278
Cat #: SF0516514
UPC: 783510200978
to view pricing and more.
Filter Fan, Side Mount, Diameter: 5", 115V, IP54, Gray, Non-MetallicFilter Fan, Side Mount, Diameter: 5 Inch, 115 Volt, IP54, Gray, Non-Metallic
Overview
Filter Fan, Side Mount, Diameter: 5", 115V, IP54, Gray, Non-MetallicFilter Fan, Side Mount, Diameter: 5 Inch, 115 Volt, IP54, Gray, Non-Metallic
Also known as: 783510200978, SF0516514
Specifications
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Diameter: | 5 in |
| IP/NEMA Rating: | IP54 |
| Diameter: | 5 in |
| Color: | Gray |