Spectracool MCLG Indoor Narrow Encl AC, 115 V, 10.0 A, 50/60 Hz, NE

Item #: 375365

Cat #: N280416G051

UPC: 783510238520

to view pricing and more.
Spectracool MCLG Indoor Narrow Encl AC, 115 V, 10.0 A, 50/60 Hz, NEMA 4X Encl, 4000 Btu/hr

Overview

Spectracool MCLG Indoor Narrow Encl AC, 115 V, 10.0 A, 50/60 Hz, NEMA 4X Encl, 4000 Btu/hr

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238520, N280416G051

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Attractive industrial design with minimal use of visible fasteners
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • R407C, R513A or R134a refrigerants
  • Models for 115, 230 and 400/460 3-phase VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side

Specifications

Width: 11.500 in
Depth: 14 in
Height: 28 in
BTU: 4000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 1172
Width: 11.500 in
Height: 28 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 14 in
BTU: 4000
Material: Stainless Steel 304
Wattage: 1172