TB TYM5418X CABLE TIE 200LB 18 UV N

Item #: 375417

Cat #: TYM5418X

UPC: 786210840062

to view pricing and more.
Documents & Guides
THB TYM5418X CABLE TIE 200LB

Overview

THB TYM5418X CABLE TIE 200LB
Also known as: 786210840062, TYM5418X

Specifications

Weight Capacity: 200 lbs
Width: 0.500 in
Color: Black
Diameter: 5 in
Length: 18 in
Material: Nylon 12
Weight Capacity: 200 lbs
Color: Black
Length: 18 in
Width: 0.500 in
Diameter: 5 in
Material: Nylon 12