Pilot Light, Type SK, 120V AC/DC, Full Voltage Module, Red Plastic Fresnel Lens

Item #: 375479

Cat #: 9001SKP38R31

UPC: 785901041573

Sign In or Register to view pricing and more.
Push Button, Type SK, Pilot Light, 120 Volt AC/DC, Full Voltage Light Module, Red Plastic Fresnel Lens, NEMA 4, 4X

Overview

Push Button, Type SK, Pilot Light, 120 Volt AC/DC, Full Voltage Light Module, Red Plastic Fresnel Lens, NEMA 4, 4X

The 9001SK push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type SK operators have a plastic operator that mounts in a 1.18 inch round hole. This standard pilot light has a plastic ring nut. This pilot light has a 110/120 VAC/VDC full voltage light module to provide the illumination. The light module has an incandescent lamp. This operator is supplied with a red plastic fresnel pilot light lens. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 4X, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "It is installed into a Ø 30mm panel cutout. The modular range of Ø 30mm plastic control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."

Also known as: 785901041573, 9001SKP38R31

Specifications

Mounting: Panel
Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Color: Red
Volts AC: 120
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Type: Pilot Light