ANC BOLT KIT FOR 4" SQ 11 GAUGE STL POLE

Item #: 375488

Cat #: ABK4-11

UPC: 019813017969

Sign In or Register to view pricing and more.
Documents & Guides
ANC BOLT KIT FOR 4" SQ 11 GAUGE STEEL POLE

Overview

ANC BOLT KIT FOR 4" SQ 11 GAUGE STEEL POLE
Also known as: 019813017969, ABK4-11

Specifications

Length: 17 in
Color: Bronze
Length: 17 in
Color: Bronze