1-1/2 IN LB SSCR COND BDY ALUM

Item #: 3755

Cat #: LB150ATW

UPC: 783126329452

to view pricing and more.
Documents & Guides
OZ-Gedney Type LB Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-1/2 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (1/0 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-

Overview

OZ-Gedney Type LB Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-1/2 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (1/0 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126329452, LB150ATW

Specifications

Material: Aluminum
Material: Aluminum