REXEL logo

Sustainable

CT 1000W INC 600VA MLV 3-WAY CLAM IV

Item #: 375584
Cat #: CT-103PH-IV
UPC: 027557829861
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in ivory

Overview

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in ivory
Also known as: 027557829861, CT-103PH-IV

Specifications

Volts AC: 120
Type: Preset
Color: Ivory
Wattage: 1000
Volts AC: 120
Color: Ivory
Type: Preset
Wattage: 1000

Customer Reviews

No reviews for this product
(0)