Power Receptacles, 600V, 10A, Rated, 6 Pin, Female, 1m Cable

Item #: 37566

Cat #: 888N-D65AF1-1

UPC: 662074474240

to view pricing and more.
Documents & Guides
Power Receptacle, 600 Volt 10 Amp, Female, 6 Pin, 1 meter Cable, Mini QD Connection, 1/2 Inch-14 NPT

Overview

Power Receptacle, 600 Volt 10 Amp, Female, 6 Pin, 1 meter Cable, Mini QD Connection, 1/2 Inch-14 NPT
Also known as: 662074474240, 888N-D65AF1-1

Specifications

Gender: Female
Type: Power Receptacle
Amps: 10
Length: 1 m
Volts AC: 600
Gender: Female
Amps: 10
Volts AC: 600
Type: Power Receptacle
Length: 1 m