Terminal Block, Panel Mount, 25A, 600V AC/DC, 6P, White

Item #: 37575

Cat #: 1492-HJ86

UPC: 781180692147

to view pricing and more.
Documents & Guides
Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 6 Pole, for 16 - 12 AWG, White, Screw Terminal with Wire Clamp

Overview

Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 6 Pole, for 16 - 12 AWG, White, Screw Terminal with Wire Clamp

Allen-Bradley® Bulletin 1492-H high-density finger-safe terminal blocks fall between open-style NEMA/EEMAC and full-function IEC style terminal blocks. Catalog item 1492-HJ86 from Rockwell Automation® is a white UR / CSA 25 A, 600 V, high-density, finger-safe terminal block with six poles and panel mount. It has a screw terminal with wire clampXGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180692147, 1492-HJ86

Specifications

Mounting: Panel
Poles: 6
Volts DC: 600
Amps: 25
Color: White
Volts AC: 600
Allowable Gauge Range: 16 - 12
Standards: Build America Buy America Compliant
Family / Style: 1492 Series
Mounting: Panel
Volts DC: 600
Color: White
Allowable Gauge Range: 16 - 12
Family / Style: 1492 Series
Poles: 6
Amps: 25
Volts AC: 600
Standards: Build America Buy America Compliant