Flush/Screw Cover, NEMA 1, 12" x 12", Steel/Gray Powder Coat

Item #: 37583
Cat #: SCF1212
UPC: 786725313921
Sign In or Register to view pricing and more.
Documents & Guides
Flush/Screw Cover, NEMA 1, 12 Inch x 12 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 12 Inch x 12 Inch, Steel/Gray Powder Coat
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725313921, SCF1212

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 in
Material: Steel
Standards: California Proposition 65
Height: 12 in
IP/NEMA Rating: NEMA 1
Size: 12 x 12 in
Standards: California Proposition 65
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)