100 Watt Bulb White Son High Pressure Sodium

Item #: 375904

Cat #: SDW-100/LV/D-12PK

UPC: 046677313463

Sign In or Register to view pricing and more.
High Pressure Sodium, White Son Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 4900, CRI: 85, Color Temp: 2700K, ANSI Code: S105. *Philips Part # 31346-0*

Overview

High Pressure Sodium, White Son Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 4900, CRI: 85, Color Temp: 2700K, ANSI Code: S105. *Philips Part # 31346-0*
Also known as: 046677313463, SDW-100/LV/D-12PK

Specifications

ANSI Code: S105
Lumens: 4900
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120, 277
Color Rendering Index (CRI): 85
Shape: BD17 (Elliptical Dimple Enclosed)
Color Temperature: 2700 (Warm White)
Light Technology: HID
ANSI Code: S105
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: BD17 (Elliptical Dimple Enclosed)
Light Technology: HID
Lumens: 4900
Wattage: 100
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)