REXEL logo

Pan-Ty® PLM2M-M Write-On Cable Tie, PA6.

Item #: 376062
Cat #: PLM2M-M
UPC: 074983553051
Sign In or Register to view pricing and more.
Documents & Guides
Panduit PLM2M-M Wrap Style Marker Ties are used to fasten and identify bundles at the same time. They can be marked with Panduit marker pens or custom imprinted with text, symbols or trademarks using Panduit Custom Hot Stamping Service. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 8.0" (203mm) length, .26 x .95" (6.6 x 24.1mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.

Overview

Panduit PLM2M-M Wrap Style Marker Ties are used to fasten and identify bundles at the same time. They can be marked with Panduit marker pens or custom imprinted with text, symbols or trademarks using Panduit Custom Hot Stamping Service. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 8.0" (203mm) length, .26 x .95" (6.6 x 24.1mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Also known as: 074983553051, PLM2M-M

Specifications

Color: Natural
Length: 8 in, 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in, 8 in

Customer Reviews

No reviews for this product
(0)