IND FUSEHOLDER PMX-14 14 X 51MM 40A 600V

Item #: 376211
Cat #: CH141B
UPC: 051712390118
Sign In or Register to view pricing and more.
Documents & Guides
40AMP 600V MODULAR FUSE HLDR

Overview

40AMP 600V MODULAR FUSE HLDR
Also known as: 051712390118, CH141B

Specifications

Type: Fuse Holder
Poles: 1
Type: Fuse Holder
Poles: 1

Customer Reviews

No reviews for this product
(0)