Weatherproof Cover, 1-Gang, Toggle Switch, Non-Metallic, Gray

Item #: 376217

Cat #: 5133361

UPC: 088700101135

to view pricing and more.
1-Gang Weatherproof Switch Cover

Overview

1-Gang Weatherproof Switch Cover

CANTEX 5133361 is a 1-Gang Weatherproof Switch Cover designed for use with exposed weatherproof boxes

Also known as: 088700101135, 5133361

Specifications

Color: Gray
Gangs: 1
Material: PVC
Height: 5.450 in
Width: 2.850 in
Color: Gray
Material: PVC
Width: 2.850 in
Gangs: 1
Height: 5.450 in