EMERGENCY LIGHTING

Item #: 37622

Cat #: ELT24C

UPC: 784231010594

to view pricing and more.
Documents & Guides
EMERGENCY LIGHTING

Overview

EMERGENCY LIGHTING
Also known as: 784231010594, ELT24C

Specifications

Wattage: 24
Volts DC: 6
Material: Steel
Color: Tan
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 24
Material: Steel
Light Technology: Halogen
Volts DC: 6
Color: Tan
Volts AC Range: 120 - 277