NEMA Combo Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10 HP at 600 VAC polyphase, 120 VAC

Item #: 376388

Cat #: 8538SCA44S8V02S

UPC: 785901021056

to view pricing and more.
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12

Overview

NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12
Also known as: 785901021056, 8538SCA44S8V02S

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65